Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SUPER32

SUPER32

SUPER32 SUPER LINEAR BALL BEARING ; 2" BORE 3" OD

2" Bore; 3" Outside Diamter; 4" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning

Part #

SUPER32

BDI #

854210

PRICE
$ 501.15 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.404
UNSPSC
31171506
EAN
0662486102717
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SUPER32
Weight / LBS
1.45
Long Description
2" Bore; 3" Outside Diamter; 4" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Length
4 Inch | 101.6 Millimeter