Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SB20

SB20

SB20 SHAFT END SUPPORT BLOCK ; 1-1/4" BORE 2 BOLT 60 CASE

1-1/4" Bore; 2 Bolt Support Block; 1-1/8" Overall Length; 4" Overall Width; 3" Overall Height; 1-3/4" Base to Center of Shaft; 3" Bolt Center Across Shaft; 0.34" Mounting Hole Diameter; Malleable Iron

Part #

SB20

BDI #

843365

PRICE
$ 149.68 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
UNSPSC
23153000
EAN
0662486101666
Housing Style
2 Bolt Support Block
Material
Malleable Iron
Compact Shaft Series
60 Case Shafting
Inch - Metric
Inch
Other Features
0.31 Inch Bolt
Category - BDI
Round Rail Support Blocks
Product Group - BDI
450
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SB20
Weight / LBS
2
Long Description
1-1/4" Bore; 2 Bolt Support Block; 1-1/8" Overall Length; 4" Overall Width; 3" Overall Height; 1-3/4" Base to Center of Shaft; 3" Bolt Center Across Shaft; 0.34" Mounting Hole Diameter; Malleable Iron
Base to Center of Shaft
1.75 Inch | 44.45 Millimeter
Bolt Center Across Shaft
3 Inch | 76.2 Millimeter
Overall Width
4 Inch | 101.6 Millimeter
Mounting Hole Diameter
0.34 Inch | 8.636 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Overall Height
3 Inch | 76.2 Millimeter
Overall Length
1.125 Inch | 28.575 Millimeter