Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FF2535-ZW

FF2535-ZW

FF2535-ZW ; FLAT NEEDLE CAGE ASSEMBLY

Assembly; Needle Roller Cage; 47.4 MM L X 35 MM W; Cage: Plastic; Used with M6035 Guideway

Part #

FF2535-ZW-0-2

BDI #

1172858

PRICE
$ 18.26 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.008
UNSPSC
23153000
EAN
4012802036299
Product Name
Assembly
Product Type
Needle Roller Cage
Size
47.4 MM L X 35 MM W
Used With
M6035 Guideway
Material
Cage: Plastic
Inch - Metric
Metric
Other Features
Flat | Double Row | 2.5 MM Dia X 9.8 MM L Roller | 8 Roller/Cage
Category - BDI
Linear Slide Accessories
Product Group - BDI
080
Noun
Assembly
Keyword String
Needle Roller Cage
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
FF2535-ZW
Weight / LBS
0.019
Long Description
Assembly; Needle Roller Cage; 47.4 MM L X 35 MM W; Cage: Plastic; Used with M6035 Guideway