Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FF3020/0-2

FF3020/0-2

FF3020 ; FLAT NEEDLE CAGE ASSEMBLY

Assembly; Needle Roller Cage; 63 MM L X 20 MM W; Cage: Plastic; Used with J5030 Guideway

Part #

FF3020/0-2

BDI #

1172859

PRICE
$ 10.40 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
23153000
EAN
4012802036305
Product Name
Assembly
Product Type
Needle Roller Cage
Size
63 MM L X 20 MM W
Used With
J5030 Guideway
Material
Cage: Plastic
Inch - Metric
Metric
Other Features
Flat | Single Row | 3 MM Dia X 13.8 MM L Roller | 9 Roller/Cage
Category - BDI
Linear Slide Accessories
Product Group - BDI
080
Noun
Assembly
Keyword String
Needle Roller Cage
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
FF3020
Weight / LBS
0.021
Long Description
Assembly; Needle Roller Cage; 63 MM L X 20 MM W; Cage: Plastic; Used with J5030 Guideway