Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FF3045-ZW

FF3045-ZW

FF3045ZW 0 2 ; LINEAR PLASTIC CAGE/ROLLERS

Assembly; Needle Roller Cage; 63 MM L X 45 MM W; Cage: Plastic; Used with M7040 Guideway

Part #

FF3045-ZW-0-2

BDI #

18313741

PRICE
$ 20.21 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
23153000
EAN
4012802036312
Product Name
Assembly
Product Type
Needle Roller Cage
Size
63 MM L X 45 MM W
Used With
M7040 Guideway
Material
Cage: Plastic
Inch - Metric
Metric
Other Features
Flat | Double Row | 3 MM Dia X 13.8 MM L Roller | 9 Roller/Cage
Category - BDI
Linear Slide Accessories
Product Group - BDI
080
Noun
Assembly
Keyword String
Needle Roller Cage
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
FF3045-ZW
Weight / LBS
0.044
Long Description
Assembly; Needle Roller Cage; 63 MM L X 45 MM W; Cage: Plastic; Used with M7040 Guideway