Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FT 3020 N B2

FT 3020 N B2

FT 3020 N B2 SR FLAT ROLLER CAGE ; 30MM ROLLER 60MM L X 20MM W RETAINER

Assembly; Needle Roller Cage; 63 MM L X 20 MM W; Cage: Synthetic Resin; Used with RW | RWB | SR | GSN Guideway

Part #

FT 3020 N B2

BDI #

23284056

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23153000
EAN
4549557028694
Product Name
Assembly
Product Type
Needle Roller Cage
Size
63 MM L X 20 MM W
Used With
RW | RWB | SR | GSN Guideway
Material
Cage: Synthetic Resin
Inch - Metric
Metric
Other Features
Flat | 3 MM Roller Dia | Single Row
Category - BDI
Linear Slide Accessories
Product Group - BDI
L00280
Noun
Assembly
Keyword String
Needle Roller Cage
Manufacturer URL
Manufacturer Item Number
FT3020NB2
Weight / LBS
0.021
Long Description
Assembly; Needle Roller Cage; 63 MM L X 20 MM W; Cage: Synthetic Resin; Used with RW | RWB | SR | GSN Guideway