Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GSN15

GSN15

GSN15 ROLLER WAY ; SLIDE NEEDLE

Slide Rail Assembly; Flat Roller; 40MM Overall Length; 30MM Overall Width; 20MM Overall Height; 12MM Mounting Hole Spacing; 3.4MM Mounting Hole Diameter; Steel

Part #

GSN-15

BDI #

17218985

PRICE
$ 341.17 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
EAN
4549557030734
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Inch - Metric
Metric
Other Features
Roller Way | Double Row | With Retaining Band and End Plate
Category - BDI
Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
Manufacturer Item Number
GSN15
Weight / LBS
0.181
Long Description
Slide Rail Assembly; Flat Roller; 40MM Overall Length; 30MM Overall Width; 20MM Overall Height; 12MM Mounting Hole Spacing; 3.4MM Mounting Hole Diameter; Steel
Mounting Hole Diameter
0.134 Inch | 3.4 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Mounting Hole Spacing
0.472 Inch | 12 Millimeter
Overall Height
0.787 Inch | 20 Millimeter
Overall Length
1.575 Inch | 40 Millimeter
Overall Width
1.181 Inch | 30 Millimeter