Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GSN25

GSN25

GSN25 ROLLER WAY ; SLIDE NEEDLE

Slide Rail Assembly; Flat Roller; 60MM Overall Length; 45MM Overall Width; 24.5MM Overall Height; 20MM Mounting Hole Spacing; 4.5MM Mounting Hole Diameter; Steel

Part #

GSN-25

BDI #

17218987

PRICE
$ 405.62 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
UNSPSC
23153000
EAN
4549557030758
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Inch - Metric
Metric
Other Features
Roller Way | Double Row | With Retaining Band and End Plate
Category - BDI
Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
Manufacturer Item Number
GSN25
Weight / LBS
0.573
Long Description
Slide Rail Assembly; Flat Roller; 60MM Overall Length; 45MM Overall Width; 24.5MM Overall Height; 20MM Mounting Hole Spacing; 4.5MM Mounting Hole Diameter; Steel
Overall Width
1.772 Inch | 45 Millimeter
Overall Height
0.965 Inch | 24.5 Millimeter
Overall Length
2.362 Inch | 60 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Mounting Hole Spacing
0.787 Inch | 20 Millimeter