Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GSN40

GSN40

GSN40 ROLLER WAY ; SLIDE NEEDLE

Slide Rail Assembly; Flat Roller; 92MM Overall Length; 68MM Overall Width; 34MM Overall Height; 35MM Mounting Hole Spacing; 5.5MM Mounting Hole Diameter; Steel

Part #

GSN-40

BDI #

17218989

PRICE
$ 949.45 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.939
EAN
4549557030772
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Inch - Metric
Metric
Other Features
Roller Way | Double Row | With Retaining Band and End Plate
Category - BDI
Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
Manufacturer Item Number
GSN40
Weight / LBS
2.072
Long Description
Slide Rail Assembly; Flat Roller; 92MM Overall Length; 68MM Overall Width; 34MM Overall Height; 35MM Mounting Hole Spacing; 5.5MM Mounting Hole Diameter; Steel
Overall Height
1.339 Inch | 34 Millimeter
Overall Length
3.622 Inch | 92 Millimeter
Mounting Hole Spacing
1.378 Inch | 35 Millimeter
Mounting Hole Diameter
0.217 Inch | 5.5 Millimeter
Overall Width
2.677 Inch | 68 Millimeter
Stroke Length
0 Inch | 0 Millimeter