Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWEAM 5025

LWEAM 5025

LWEAM 5025 RAIL END PIECE

End Piece; 8.9 MM L X 28 MM W X 25 MM H; Used with LWM5025 Rail

Part #

LWEAM 5025

BDI #

1241073

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
EAN
7333314317414
Product Name
End Piece
Size
8.9 MM L X 28 MM W X 25 MM H
Used With
LWM5025 Rail
Inch - Metric
Metric
Other Features
M6 DIN 84 Attachment Screw | With Plastic Wiper and Sealing Lip
Category - BDI
Slide Accessories
Product Group - BDI
080
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWEAM 5025
Weight / LBS
0.042
Long Description
End Piece; 8.9 MM L X 28 MM W X 25 MM H; Used with LWM5025 Rail