Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWEARV 9

LWEARV 9

LWEARV 9 RAIL END PIECE ; WITH WIPER

End Piece; 8.3 MM L X 26.9 MM W X 22 MM H; Used with LWRV9 Rail

Part #

LWEARV 9

BDI #

1413855

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23153000
EAN
7333314310552
Product Name
End Piece
Size
8.3 MM L X 26.9 MM W X 22 MM H
Used With
LWRV9 Rail
Inch - Metric
Metric
Other Features
M5 DIN 84 Attachment Screw | With Plastic Wiper and Sealing Lip
Category - BDI
Slide Accessories
Product Group - BDI
080
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWEARV 9
Weight / LBS
0.033
Long Description
End Piece; 8.3 MM L X 26.9 MM W X 22 MM H; Used with LWRV9 Rail