Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWEAV 4020

LWEAV 4020

LWEAV 4020 RAIL END PIECE

End Piece; 8.3 MM L X 22 MM W X 20 MM H; Used with LWV4020 Rail

Part #

LWEAV 4020

BDI #

1413856

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23153000
EAN
7333314310569
Product Name
End Piece
Size
8.3 MM L X 22 MM W X 20 MM H
Used With
LWV4020 Rail
Inch - Metric
Metric
Other Features
M5 DIN 84 Attachment Screw | With Plastic Wiper and Sealing Lip
Category - BDI
Slide Accessories
Product Group - BDI
080
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWEAV 4020
Weight / LBS
0.026
Long Description
End Piece; 8.3 MM L X 22 MM W X 20 MM H; Used with LWV4020 Rail