Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWEAM 5025

LWEM 3015

LWEM 3015 RAIL END PIECE

End Piece; 4 MM L X 16 MM W X 15 MM H; Used with LWM Rail

Part #

LWEM 3015

BDI #

1413914

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
EAN
7333314317315
Product Name
End Piece
Size
4 MM L X 16 MM W X 15 MM H
Used With
LWM Rail
Inch - Metric
Metric
Other Features
M3 DIN 84 Attachment Screw | Without Wiper
Category - BDI
Slide Accessories
Product Group - BDI
080
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWEM 3015
Weight / LBS
0.009
Long Description
End Piece; 4 MM L X 16 MM W X 15 MM H; Used with LWM Rail