Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWEM 5025

LWEM 5025

LWEM 5025 RAIL END PIECE ; 6.9MM L X 28MM W X 25MM H

End Piece; 6.9 MM L X 28 MM W X 25 MM H; Used with LWM Rail

Part #

LWEM 5025

BDI #

1240512

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
23153000
EAN
7333314310583
Product Name
End Piece
Size
6.9 MM L X 28 MM W X 25 MM H
Used With
LWM Rail
Inch - Metric
Metric
Other Features
M6 DIN 84 Attachment Screw | Without Wiper
Category - BDI
Slide Accessories
Product Group - BDI
080
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWEM 5025
Weight / LBS
0.04
Long Description
End Piece; 6.9 MM L X 28 MM W X 25 MM H; Used with LWM Rail