Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWERA 12

LWERA 12

LWERA 12 RAIL END PIECE ; NON RETURNABLE

End Piece; 5 MM L X 25.9 MM W X 28 MM H; Used with LWR12 Rail

Part #

LWERA 12

BDI #

1240513

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
7333314310590
Product Name
End Piece
Size
5 MM L X 25.9 MM W X 28 MM H
Used With
LWR12 Rail
Inch - Metric
Metric
Other Features
M8 DIN 963 Attachment Screw | Without Wiper
Category - BDI
Slide Accessories
Product Group - BDI
080
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWERA 12
Weight / LBS
0.044
Long Description
End Piece; 5 MM L X 25.9 MM W X 28 MM H; Used with LWR12 Rail