Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWERA 9

LWERA 9

LWERA 9 RAIL END PIECE

End Piece; 4 MM L X 19.7 MM W X 22 MM H; Used with LWR9 Rail

Part #

LWERA 9

BDI #

1240514

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.006
UNSPSC
23153000
EAN
7333314310620
Product Name
End Piece
Size
4 MM L X 19.7 MM W X 22 MM H
Used With
LWR9 Rail
Inch - Metric
Metric
Other Features
M6 DIN 963 Attachment Screw | Without Wiper
Category - BDI
Slide Accessories
Product Group - BDI
080
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWERA 9
Weight / LBS
0.015
Long Description
End Piece; 4 MM L X 19.7 MM W X 22 MM H; Used with LWR9 Rail