Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWERE 3

LWERE 3

LWERE 3 RAIL END PIECE

End Piece; 2 MM L X 8.2 MM W X 8 MM H; Used with LWRE3 Rail

Part #

LWERE 3

BDI #

1413862

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
EAN
7333314310729
Product Name
End Piece
Size
2 MM L X 8.2 MM W X 8 MM H
Used With
LWRE3 Rail
Inch - Metric
Metric
Other Features
M3 DIN 7991 Attachment Screw | Without Wiper
Category - BDI
Slide Accessories
Product Group - BDI
080
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWERE 3
Weight / LBS
0.004
Long Description
End Piece; 2 MM L X 8.2 MM W X 8 MM H; Used with LWRE3 Rail