Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Traditional Trade
QUOTES
QUICK ORDER
CAN
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
English
French / Français
Currency
$ - Canadian dollar
Save
Home
Linear Motion Products
Slide Assemblies and Components
Slide Accessories
LWEREC 9
EWELLIX
LWEREC 9
LWEREC 9
End Piece; 6 MM L X 21.7 MM W X 22 MM H; Used with LWRE9 Rail
Part #
LWEREC 9
BDI #
1240524
PRICE
REQUEST A PRICE
QTY
-
+
ADD TO CART
INVENTORY:
Available to order
SPECIFICATIONS
CATEGORY
Slide Accessories
Brand
EWELLIX
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23153000
EAN
7333314310774
Product Name
End Piece
Size
6 MM L X 21.7 MM W X 22 MM H
Used With
LWRE9 Rail
Inch - Metric
Metric
Other Features
M6 DIN 7991 Attachment Screw | With Plastic Wiper and Sealing Lip
Category - BDI
Slide Accessories
Product Group - BDI
080
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWEREC 9
Weight / LBS
0.031
Long Description
End Piece; 6 MM L X 21.7 MM W X 22 MM H; Used with LWRE9 Rail