Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWEV 4020

LWEV 4020

LWEV 4020 RAIL END PIECE

End Piece; 6.3 MM L X 22 MM W X 20 MM H; Used with LWV Rail

Part #

LWEV 4020

BDI #

1240529

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23153000
EAN
7333314310828
Product Name
End Piece
Size
6.3 MM L X 22 MM W X 20 MM H
Used With
LWV Rail
Inch - Metric
Metric
Other Features
M5 DIN 84 Attachment Screw | Without Wiper
Category - BDI
Slide Accessories
Product Group - BDI
080
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWEV 4020
Weight / LBS
0.024
Long Description
End Piece; 6.3 MM L X 22 MM W X 20 MM H; Used with LWV Rail