Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Traditional Trade
QUOTES
QUICK ORDER
CAN
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
English
French / Français
Currency
$ - Canadian dollar
Save
Home
Linear Motion Products
Slide Assemblies and Components
Slide Accessories
LWGD 3
EWELLIX
LWGD 3
EWELLIX LWGD 3
Screw; Attachment; M3 X 15 MM L; Used with LW Series Rail
Part #
LWGD 3
BDI #
1413864
PRICE
REQUEST A PRICE
QTY
-
+
ADD TO CART
INVENTORY:
Available to order
SPECIFICATIONS
CATEGORY
Slide Accessories
Brand
EWELLIX
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
Product Name
Screw
Product Type
Attachment
Size
M3 X 15 MM L
Used With
LW Series Rail
Inch - Metric
Metric
Other Features
5 MM Screw Head Dia | 5 MM Thread Length | 2.3 MM Stud Dia
Category - BDI
Slide Accessories
Product Group - BDI
080
Harmonized Tariff Code
7318.15.00.00
Noun
Screw
Keyword String
Attachment
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWGD 3
Weight / LBS
0.009
Long Description
Screw; Attachment; M3 X 15 MM L; Used with LW Series Rail