Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWR 3175 - KIT

LWR 3175 - KIT

LWR 3175 - KIT LINEAR GUIDE KIT ; NON RETURNABLE FOR PRECISION RAIL

Slide Rail Assembly; Crossed Roller; 175MM Overall Length; 8MM Overall Width; 18MM Overall Height; 86MM Stroke Length; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel; Cage Plastic; LWR3175 Rail; LWAK3X26 Roller; LWERA3 End Stop

Part #

LWR 3175 - KIT

BDI #

1413850

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
23153000
EAN
7333314310194
Product Name
Slide Rail Assembly
Product Type
Crossed Roller
Material
Steel
Cage Material
Plastic
Rail Number
LWR3175
Roller Assembly Number
LWAK3X26
End Stop Number
LWERA3
Inch - Metric
Metric
Other Features
Maximum Stroke 117 MM | Bolt Head Dia 6 MM | M4 Bolt | Kit Includes 4 Piece Rail Guide Set - 2 Cages - 8 End Pieces
Category - BDI
Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWR 3175 - KIT
Weight / LBS
0.794
Long Description
Slide Rail Assembly; Crossed Roller; 175MM Overall Length; 8MM Overall Width; 18MM Overall Height; 86MM Stroke Length; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel; Cage Plastic; LWR3175 Rail; LWAK3X26 Roller; LWERA3 End Stop
Stroke Length
3.386 Inch | 86 Millimeter
Overall Length
6.89 Inch | 175 Millimeter
Overall Height
0.709 Inch | 18 Millimeter
Mounting Hole Spacing
0.984 Inch | 25 Millimeter
Overall Width
0.315 Inch | 8 Millimeter
Mounting Hole Diameter
0.13 Inch | 3.3 Millimeter