Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWR 3150

LWR 3250

LWR 3250 PRECISION RAIL LINEAR GUIDE

Slide; Crossed Roller; 250MM Length; 8MM Width; 8.2MM Height; 18MM Assembly Height; 3MM Roller Diameter; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; LWAK3; Steel

Part #

LWR 3250

BDI #

1240546

QTY

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
23153030
EAN
7333314311092
Product Name
Slide
Product Type
Crossed Roller
Roller Assembly Number
LWAK3
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 6 MM | M4 Bolt | Plastic Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWR 3250
Weight / LBS
0.245
Long Description
Slide; Crossed Roller; 250MM Length; 8MM Width; 8.2MM Height; 18MM Assembly Height; 3MM Roller Diameter; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; LWAK3; Steel
Width
0.315 Inch | 8 Millimeter
Mounting Hole Spacing
0.984 Inch | 25 Millimeter
Mounting Hole Diameter
0.13 Inch | 3.3 Millimeter
Roller Diameter
0.118 Inch | 3 Millimeter
Length
9.843 Inch | 250 Millimeter
Height
0.323 Inch | 8.2 Millimeter
Assembly Height
0.709 Inch | 18 Millimeter