Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWR 6500

LWR 6500

LWR 6500 PRECISION RAIL LINEAR GUIDE

Slide; Crossed Roller; 500MM Length; 15MM Width; 13.9MM Height; 31MM Assembly Height; 6MM Roller Diameter; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; LWAL6; Steel

Part #

LWR 6500

BDI #

1240550

QTY

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.74
UNSPSC
23153030
EAN
7333314311191
Product Name
Slide
Product Type
Crossed Roller
Roller Assembly Number
LWAL6
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 9.5 MM | M6 Bolt | Aluminum Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWR 6500
Weight / LBS
1.642
Long Description
Slide; Crossed Roller; 500MM Length; 15MM Width; 13.9MM Height; 31MM Assembly Height; 6MM Roller Diameter; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; LWAL6; Steel
Height
0.547 Inch | 13.9 Millimeter
Length
19.685 Inch | 500 Millimeter
Roller Diameter
0.236 Inch | 6 Millimeter
Mounting Hole Diameter
0.205 Inch | 5.2 Millimeter
Width
0.591 Inch | 15 Millimeter
Assembly Height
1.22 Inch | 31 Millimeter
Mounting Hole Spacing
1.969 Inch | 50 Millimeter