Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWR 90500

LWR 90500

LWR 90500 PRECISION RAIL LINEAR GUIDE

Slide; Crossed Roller; 500MM Length; 22MM Width; 19.7MM Height; 44MM Assembly Height; 9MM Roller Diameter; 100MM Mounting Hole Spacing; 6.8MM Mounting Hole Diameter; LWAL9; Steel

Part #

LWR 90500

BDI #

1240552

QTY

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.57
UNSPSC
23153030
EAN
7333314311238
Product Name
Slide
Product Type
Crossed Roller
Roller Assembly Number
LWAL9
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 10.5 MM | M8 Bolt | Aluminum Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWR 90500
Weight / LBS
3.472
Long Description
Slide; Crossed Roller; 500MM Length; 22MM Width; 19.7MM Height; 44MM Assembly Height; 9MM Roller Diameter; 100MM Mounting Hole Spacing; 6.8MM Mounting Hole Diameter; LWAL9; Steel
Roller Diameter
0.354 Inch | 9 Millimeter
Height
0.776 Inch | 19.7 Millimeter
Mounting Hole Diameter
0.268 Inch | 6.8 Millimeter
Width
0.866 Inch | 22 Millimeter
Length
19.685 Inch | 500 Millimeter
Assembly Height
1.732 Inch | 44 Millimeter
Mounting Hole Spacing
3.937 Inch | 100 Millimeter