Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWRE 3075

LWRE 3075

LWRE 3075 PRECISION RAIL LINEAR GUIDE

Slide; Crossed Roller; 75MM Length; 8MM Width; 8.7MM Height; 18MM Assembly Height; 4MM Roller Diameter; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; LWAKE3; Steel

Part #

LWRE 3075

BDI #

1240553

QTY

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
23153030
EAN
7333314311276
Product Name
Slide
Product Type
Crossed Roller
Roller Assembly Number
LWAKE3
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 6 MM | M4 Bolt | Plastic Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRE 3075
Weight / LBS
0.075
Long Description
Slide; Crossed Roller; 75MM Length; 8MM Width; 8.7MM Height; 18MM Assembly Height; 4MM Roller Diameter; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; LWAKE3; Steel
Length
2.953 Inch | 75 Millimeter
Roller Diameter
0.157 Inch | 4 Millimeter
Mounting Hole Spacing
0.984 Inch | 25 Millimeter
Height
0.343 Inch | 8.7 Millimeter
Mounting Hole Diameter
0.13 Inch | 3.3 Millimeter
Assembly Height
0.709 Inch | 18 Millimeter
Width
0.315 Inch | 8 Millimeter