Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWRE 3150

LWRE 3150

LWRE 3150 PRECISION RAIL LINEAR GUIDE

Slide; Crossed Roller; 150MM Length; 8MM Width; 8.7MM Height; 18MM Assembly Height; 4MM Roller Diameter; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; LWAKE3; Steel

Part #

LWRE 3150

BDI #

1240556

QTY

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.067
UNSPSC
23153030
EAN
7333314311306
Product Name
Slide
Product Type
Crossed Roller
Roller Assembly Number
LWAKE3
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 6 MM | M4 Bolt | Plastic Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRE 3150
Weight / LBS
0.148
Long Description
Slide; Crossed Roller; 150MM Length; 8MM Width; 8.7MM Height; 18MM Assembly Height; 4MM Roller Diameter; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; LWAKE3; Steel
Assembly Height
0.709 Inch | 18 Millimeter
Mounting Hole Spacing
0.984 Inch | 25 Millimeter
Width
0.315 Inch | 8 Millimeter
Length
5.906 Inch | 150 Millimeter
Mounting Hole Diameter
0.13 Inch | 3.3 Millimeter
Roller Diameter
0.157 Inch | 4 Millimeter
Height
0.343 Inch | 8.7 Millimeter