Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWRE 6100 - KIT

LWRE 6100 - KIT

LWRE 6100 - KIT LINEAR GUIDE KIT ; NON RETURNABLE

Slide Rail Assembly; Crossed Roller; 100MM Overall Length; 15MM Overall Width; 31MM Overall Height; 46MM Stroke Length; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; Steel; Cage Plastic; LWRE6100 Rail; LWAKE6X7 Roller; LWERE6 End Stop

Part #

LWRE 6100 - KIT

BDI #

1413852

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.689
UNSPSC
23153000
EAN
7333314310415
Product Name
Slide Rail Assembly
Product Type
Crossed Roller
Material
Steel
Cage Material
Plastic
Rail Number
LWRE6100
Roller Assembly Number
LWAKE6X7
End Stop Number
LWERE6
Inch - Metric
Metric
Other Features
Maximum Stroke 67 MM | Bolt Head Dia 9.5 MM | M6 Bolt | Kit Includes 4 Piece Rail Guide Set - 2 Cages - 8 End Pieces
Category - BDI
Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRE 6100 - KIT
Weight / LBS
1.521
Long Description
Slide Rail Assembly; Crossed Roller; 100MM Overall Length; 15MM Overall Width; 31MM Overall Height; 46MM Stroke Length; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; Steel; Cage Plastic; LWRE6100 Rail; LWAKE6X7 Roller; LWERE6 End Stop
Overall Width
0.591 Inch | 15 Millimeter
Stroke Length
1.811 Inch | 46 Millimeter
Mounting Hole Diameter
0.205 Inch | 5.2 Millimeter
Overall Height
1.22 Inch | 31 Millimeter
Overall Length
3.937 Inch | 100 Millimeter
Mounting Hole Spacing
1.969 Inch | 50 Millimeter