Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PR14032-GR1/0-5

PR14032-GR1/0-5

PR14032-GR1/0-5

Slide Rail Assembly; Flat Roller; 51MM Overall Length; 22.23MM Overall Width; 14.285MM Overall Height; 19MM Mounting Hole Spacing; Steel; UG 6628|UV 5323|UFA 3210|UFK 3210 Guideway Rail

Part #

PR14032-GR1/0-5

BDI #

1176632

PRICE
$ 2,169.11 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.102
UNSPSC
23153000
EAN
4047643186698
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Rail Number
UG 6628 | UV 5323 | UFA 3210 | UFK 3210 Guideway
Inch - Metric
Metric
Other Features
M2.5 Screw
Category - BDI
Linear Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
PR14032-GR1
Weight / LBS
0.209
Long Description
Slide Rail Assembly; Flat Roller; 51MM Overall Length; 22.23MM Overall Width; 14.285MM Overall Height; 19MM Mounting Hole Spacing; Steel; UG 6628|UV 5323|UFA 3210|UFK 3210 Guideway Rail
Overall Length
2.008 Inch | 51 Millimeter
Overall Height
0.562 Inch | 14.285 Millimeter
Mounting Hole Spacing
0.748 Inch | 19 Millimeter
Mounting Hole Diameter
0 Inch | 0 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Overall Width
0.875 Inch | 22.23 Millimeter