Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PR14061-GR1/0-5

PR14061-GR1/0-5

PR14061-GR1 ; LINEAR ROLLER BEARING UNIT

Slide Rail Assembly; Flat Roller; 96MM Overall Length; 38.1MM Overall Width; 28.57MM Overall Height; 38MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel; UG 9741|UV 7532|UFA 4710|UFK 4710|UFB 6412 Guideway Rail

Part #

PR14061-GR1/0-5

BDI #

1176636

PRICE
$ 2,382.13 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.63
UNSPSC
23153000
EAN
4012802301267
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Rail Number
UG 9741 | UV 7532 | UFA 4710 | UFK 4710 | UFB 6412 Guideway
Inch - Metric
Metric
Other Features
M4 Screw
Category - BDI
Linear Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
PR14061-GR1
Weight / LBS
1.433
Long Description
Slide Rail Assembly; Flat Roller; 96MM Overall Length; 38.1MM Overall Width; 28.57MM Overall Height; 38MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel; UG 9741|UV 7532|UFA 4710|UFK 4710|UFB 6412 Guideway Rail
Stroke Length
0 Inch | 0 Millimeter
Overall Length
3.78 Inch | 96 Millimeter
Mounting Hole Spacing
1.496 Inch | 38 Millimeter
Mounting Hole Diameter
0.13 Inch | 3.3 Millimeter
Overall Height
1.125 Inch | 28.57 Millimeter
Overall Width
1.5 Inch | 38.1 Millimeter