Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PR14089-GR1/0-5

PR14089-GR1/0-5

PR14089-GR1 ; LINEAR ROLLER BEARING UNIT

Slide Rail Assembly; Flat Roller; 142MM Overall Length; 50.8MM Overall Width; 38.1MM Overall Height; 51MM Mounting Hole Spacing; 4.3MM Mounting Hole Diameter; Steel; UG 12553|UV 9542|UFA 6412|UFK 6412|UFB 7812 Guideway Rail

Part #

PR14089-GR1/0-5

BDI #

1176638

PRICE
$ 3,864.62 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.75
UNSPSC
23153000
EAN
4012802304589
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Rail Number
UG 12553 | UV 9542 | UFA 6412 | UFK 6412 | UFB 7812 Guideway
Inch - Metric
Metric
Other Features
M5 Screw
Category - BDI
Linear Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
PR14089-GR1
Weight / LBS
3.858
Long Description
Slide Rail Assembly; Flat Roller; 142MM Overall Length; 50.8MM Overall Width; 38.1MM Overall Height; 51MM Mounting Hole Spacing; 4.3MM Mounting Hole Diameter; Steel; UG 12553|UV 9542|UFA 6412|UFK 6412|UFB 7812 Guideway Rail
Mounting Hole Spacing
2.008 Inch | 51 Millimeter
Overall Width
2 Inch | 50.8 Millimeter
Overall Length
5.591 Inch | 142 Millimeter
Overall Height
1.5 Inch | 38.1 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Mounting Hole Diameter
0.169 Inch | 4.3 Millimeter