Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RUSV30069-KS

RUSV30069-KS

RUSV30069-KS ; LINEAR ROLLER BEARING

Slide Rail Assembly; Flat Roller; 82MM Overall Length; 27MM Overall Width; 30MM Overall Height; 25.5MM Mounting Hole Spacing; Steel; UG 6628|UV 5323|UFA 3210|UFK 3210|UFB 4710 Guideway Rail

Part #

RUSV30069-KS

BDI #

1177397

PRICE
$ 1,886.02 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.316
UNSPSC
23153000
EAN
4047643186766
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Rail Number
UG 6628 | UV 5323 | UFA 3210 | UFK 3210 | UFB 4710 Guideway
Inch - Metric
Metric
Other Features
M3 Screw | Integral Adjusting Gib | With Funnel Type Lubricating Nipple
Category - BDI
Linear Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
RUSV30069-KS
Weight / LBS
0.705
Long Description
Slide Rail Assembly; Flat Roller; 82MM Overall Length; 27MM Overall Width; 30MM Overall Height; 25.5MM Mounting Hole Spacing; Steel; UG 6628|UV 5323|UFA 3210|UFK 3210|UFB 4710 Guideway Rail
Overall Width
1.063 Inch | 27 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Mounting Hole Diameter
0 Inch | 0 Millimeter
Mounting Hole Spacing
1.004 Inch | 25.5 Millimeter
Overall Height
1.181 Inch | 30 Millimeter
Overall Length
3.228 Inch | 82 Millimeter