Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RUSV42126-KS

RUSV42126-KS

RUSV42126-KS ; LINEAR ROLLER BEARING UNIT

Slide Rail Assembly; Flat Roller; 138MM Overall Length; 40MM Overall Width; 42MM Overall Height; 68MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel; UG 9741|UV 7532|UFA 4710|UFK 4710|UFB 6412 Guideway Rail

Part #

RUSV42126-KS

BDI #

1177399

PRICE
$ 4,328.28 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.3
UNSPSC
23153000
EAN
4012802069075
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Rail Number
UG 9741 | UV 7532 | UFA 4710 | UFK 4710 | UFB 6412 Guideway
Inch - Metric
Metric
Other Features
M4 Screw | Integral Adjusting Gib | With Funnel Type Lubricating Nipple
Category - BDI
Linear Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
RUSV42126-KS
Weight / LBS
2.778
Long Description
Slide Rail Assembly; Flat Roller; 138MM Overall Length; 40MM Overall Width; 42MM Overall Height; 68MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel; UG 9741|UV 7532|UFA 4710|UFK 4710|UFB 6412 Guideway Rail
Overall Height
1.654 Inch | 42 Millimeter
Mounting Hole Diameter
0.13 Inch | 3.3 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Mounting Hole Spacing
2.677 Inch | 68 Millimeter
Overall Length
5.433 Inch | 138 Millimeter