Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SR1540

SR1540

SR1540 ROLLER WAY ; SLIDE NEEDLE

Slide Rail Assembly; Flat Roller; 40MM Overall Length; 30MM Overall Width; 15MM Overall Height; 12MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel

Part #

SR-1540

BDI #

17219458

PRICE
$ 132.74 / each
$ 149.84 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.062
UNSPSC
23153000
EAN
4549557054105
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Inch - Metric
Metric
Other Features
Roller Way | Single Row
Category - BDI
Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
Manufacturer Item Number
SR1540
Weight / LBS
0.137
Long Description
Slide Rail Assembly; Flat Roller; 40MM Overall Length; 30MM Overall Width; 15MM Overall Height; 12MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel
Overall Width
1.181 Inch | 30 Millimeter
Mounting Hole Diameter
0.13 Inch | 3.3 Millimeter
Mounting Hole Spacing
0.472 Inch | 12 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Overall Height
0.591 Inch | 15 Millimeter
Overall Length
1.575 Inch | 40 Millimeter