Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SR50125

SR50125

SR50125 ROLLER WAY ; SLIDE NEEDLE

Slide Rail Assembly; Flat Roller; 125MM Overall Length; 82MM Overall Width; 40MM Overall Height; 50MM Mounting Hole Spacing; 8.5MM Mounting Hole Diameter; Steel

Part #

SR-50125

BDI #

17219463

PRICE
$ 534.68 / each
$ 603.28 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.867
UNSPSC
23153000
EAN
4549557054150
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Inch - Metric
Metric
Other Features
Roller Way | Single Row
Category - BDI
Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
Manufacturer Item Number
SR50125
Weight / LBS
4.123
Long Description
Slide Rail Assembly; Flat Roller; 125MM Overall Length; 82MM Overall Width; 40MM Overall Height; 50MM Mounting Hole Spacing; 8.5MM Mounting Hole Diameter; Steel
Overall Length
4.921 Inch | 125 Millimeter
Overall Width
3.228 Inch | 82 Millimeter
Mounting Hole Spacing
1.969 Inch | 50 Millimeter
Mounting Hole Diameter
0.335 Inch | 8.5 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Overall Height
1.575 Inch | 40 Millimeter