Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PR14135-GR1-2/-6-10

PR14135-GR1-2/-6-10

PR14135-GR1-2/-6-10 ; LINEAR ROLLER BEARING

Slide Rail Assembly; Flat Roller; 196MM Overall Length; 76.2MM Overall Width; 57.15MM Overall Height; 76.2MM Mounting Hole Spacing; 5.3MM Mounting Hole Diameter; Steel; UG 16260|UV 13863|UFA 8815|UFK 8815|UFB 10 615 Guideway Rail

Part #

PR14135-GR1-2/-6-10

BDI #

1176640

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
9.151
UNSPSC
23153000
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Rail Number
UG 16260 | UV 13863 | UFA 8815 | UFK 8815 | UFB 10 615 Guideway
Inch - Metric
Metric
Other Features
M6 Screw
Category - BDI
Linear Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
PR14135-GR1
Weight / LBS
12.456
Long Description
Slide Rail Assembly; Flat Roller; 196MM Overall Length; 76.2MM Overall Width; 57.15MM Overall Height; 76.2MM Mounting Hole Spacing; 5.3MM Mounting Hole Diameter; Steel; UG 16260|UV 13863|UFA 8815|UFK 8815|UFB 10 615 Guideway Rail
Overall Length
7.717 Inch | 196 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Overall Height
2.25 Inch | 57.15 Millimeter
Overall Width
3 Inch | 76.2 Millimeter
Mounting Hole Diameter
0.209 Inch | 5.3 Millimeter
Mounting Hole Spacing
3 Inch | 76.2 Millimeter