Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RUS38134-GR3/-10-15

RUS38134-GR3/-10-15

RUS38134-GR3/-10-15 ; LINEAR ROLLER BEARING

Slide Rail Assembly; Flat Roller; 133MM Overall Length; 52MM Overall Width; 38MM Overall Height; 51MM Mounting Hole Spacing; 5.3MM Mounting Hole Diameter; Steel; UG 12553|UV 9542|UFA 6412|UFK 6412|UFB 7812 Guideway Rail

Part #

RUS38134-GR3/-10-15

BDI #

15048941

PRICE
$ 3,485.40 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.3
UNSPSC
23153000
EAN
4047643184434
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Rail Number
UG 12553 | UV 9542 | UFA 6412 | UFK 6412 | UFB 7812 Guideway
Inch - Metric
Metric
Other Features
M6 Screw
Category - BDI
Linear Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
RUS38134-GR3
Weight / LBS
2.8
Long Description
Slide Rail Assembly; Flat Roller; 133MM Overall Length; 52MM Overall Width; 38MM Overall Height; 51MM Mounting Hole Spacing; 5.3MM Mounting Hole Diameter; Steel; UG 12553|UV 9542|UFA 6412|UFK 6412|UFB 7812 Guideway Rail
Mounting Hole Spacing
2.008 Inch | 51 Millimeter
Overall Length
5.236 Inch | 133 Millimeter
Overall Height
1.496 Inch | 38 Millimeter
Mounting Hole Diameter
0.209 Inch | 5.3 Millimeter
Overall Width
2.047 Inch | 52 Millimeter
Stroke Length
0 Inch | 0 Millimeter