Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VUS19105

VUS19105

VUS19105 ; LINEAR ADJUSTING GIB

Gib; Adjusting; 123 MM L X 26.5 MM W X 16 MM H; Used with RUS19105 Roller Bearing

Part #

VUS19105-A

BDI #

1178379

PRICE
$ 1,817.23 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
23153000
EAN
4054364123826
Product Name
Gib
Product Type
Adjusting
Size
123 MM L X 26.5 MM W X 16 MM H
Used With
RUS19105 Roller Bearing
Inch - Metric
Metric
Other Features
Through Lubrication Hole | With Locking and Extraction Screw
Category - BDI
Linear Slide Accessories
Product Group - BDI
080
Noun
Gib
Keyword String
Adjusting
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
VUS19105
Weight / LBS
0.705
Long Description
Gib; Adjusting; 123 MM L X 26.5 MM W X 16 MM H; Used with RUS19105 Roller Bearing