Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VUS19069-A

VUS26086

INA VUS26086

Gib; Adjusting; 97 MM L X 39.5 MM W X 25 MM H; Used with RUS26086 Roller Bearing

Part #

VUS26086

BDI #

1178380

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.718
UNSPSC
23153000
Product Name
Gib
Product Type
Adjusting
Size
97 MM L X 39.5 MM W X 25 MM H
Used With
RUS26086 Roller Bearing
Inch - Metric
Metric
Other Features
Through Lubrication Hole | With Locking and Extraction Screw
Category - BDI
Linear Slide Accessories
Product Group - BDI
080
Noun
Gib
Keyword String
Adjusting
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
VUS26086
Weight / LBS
1.323
Long Description
Gib; Adjusting; 97 MM L X 39.5 MM W X 25 MM H; Used with RUS26086 Roller Bearing