Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VUS26126

VUS26126

VUS26126-A ; LINEAR ADJUSTING GIB

Gib; Adjusting; 137 MM L X 39.5 MM W X 25 MM H; Used with RUS26126 Roller Bearing

Part #

VUS26126-A

BDI #

1178381

PRICE
$ 2,137.26 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.89
UNSPSC
23153000
EAN
4012802346985
Product Name
Gib
Product Type
Adjusting
Size
137 MM L X 39.5 MM W X 25 MM H
Used With
RUS26126 Roller Bearing
Inch - Metric
Metric
Other Features
Through Lubrication Hole | With Locking and Extraction Screw
Category - BDI
Linear Slide Accessories
Product Group - BDI
080
Noun
Gib
Keyword String
Adjusting
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
VUS26126
Weight / LBS
1.984
Long Description
Gib; Adjusting; 137 MM L X 39.5 MM W X 25 MM H; Used with RUS26126 Roller Bearing