Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VUS19105

VUS38134

INA VUS38134

Gib; Adjusting; 141 MM L X 51.5 MM W X 30 MM H; Used with RUS38134 Roller Bearing

Part #

VUS38134

BDI #

1178382

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.76
UNSPSC
23153000
Product Name
Gib
Product Type
Adjusting
Size
141 MM L X 51.5 MM W X 30 MM H
Used With
RUS38134 Roller Bearing
Inch - Metric
Metric
Other Features
Through Lubrication Hole | With Locking and Extraction Screw
Category - BDI
Linear Slide Accessories
Product Group - BDI
080
Noun
Gib
Keyword String
Adjusting
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
VUS38134
Weight / LBS
3.241
Long Description
Gib; Adjusting; 141 MM L X 51.5 MM W X 30 MM H; Used with RUS38134 Roller Bearing