Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CC7-H

CC7-H

CC7-H CONVEYOR END SHAFT ; 3 7/16"HARDENED COUPLING SHAFT

Screw Conveyor Coupling Shaft; Hardened Coupling Shaft; 3.438 IN Dia X 17.5 IN L; Mild Steel

Part #

CC7-H

BDI #

606569

PRICE
$ 966.10 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
22.655
UNSPSC
24101700
EAN
0697950078601
Product Name
Screw Conveyor Coupling Shaft
Part Description
Hardened Coupling Shaft
Size
3.438 IN Dia X 17.5 IN L
Material
Mild Steel
Other Features
Hardened Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Coupling
Manufacturer Item Number
CC7-H
Manufacturer Internal Number
CC7-H
Weight / LBS
44.5
Long Description
Screw Conveyor Coupling Shaft; Hardened Coupling Shaft; 3.438 IN Dia X 17.5 IN L; Mild Steel