Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CCB4-H

CCB4-H

CCB4-H COUPLING BOLT ; HARDENED 5/8" X 3-5/8" STEEL

Screw Conveyor Coupling Bolt; Hardened Coupling Bolt; 5/8 IN X 3-5/8 IN; Steel

Part #

CCB4-H

BDI #

606532

PRICE
$ 30.79 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31161600
EAN
0697950211862
Product Name
Screw Conveyor Coupling Bolt
Part Description
Hardened Coupling Bolt
Size
5/8 IN X 3-5/8 IN
Material
Steel
Other Features
2 Inch Coupling Dia | 2.875 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Keyword String
Coupling
Manufacturer Item Number
CCB4-H
Weight / LBS
0.45
Long Description
Screw Conveyor Coupling Bolt; Hardened Coupling Bolt; 5/8 IN X 3-5/8 IN; Steel