Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CHB2205MHI

CHB2205MHI

CHB2205MHI HANGER BEARING ; 2-7/16" BORE HARD IRON

Hanger Bearing; 2-7/16" Bore; Hanger Housing; Hard Iron; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split

Part #

CHB2205MHI

BDI #

606636

PRICE
$ 157.40 / each

QTY

INVENTORY:
3
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.362
UNSPSC
31171513
EAN
0697950079660
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Hard Iron
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Other Features
Oil Impregnated
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Product Group - BDI
570
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer Item Number
CHB2205MHI
Manufacturer Internal Number
CHB2205MHI
Weight / LBS
3
Long Description
Hanger Bearing; 2-7/16" Bore; Hanger Housing; Hard Iron; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
2.438 Inch | 61.925 Millimeter