Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NGE2121FT-K4800

NGE2121FT-K4800

NGE2121FT-K4800 MODULAR BELT ; NON-RETURNABLE GREY-BLUE 5FT

Modular Belting; 2121; Flat Top; 1/2" Pitch; 48" Modular Belting Width; Straight Running and Side Flexing; Low Friction; POM Pin Material

Part #

NGE2121FT-K4800

BDI #

24480364

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.266
UNSPSC
31151614
EAN
0726166517120
Modular Belting Size
2121
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
POM
Price Unit
FT
Order in Multiples of
0.5 IN
Minimum Order Quantity
5 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
7.2
Long Description
Modular Belting; 2121; Flat Top; 1/2" Pitch; 48" Modular Belting Width; Straight Running and Side Flexing; Low Friction; POM Pin Material
Modular Belting Width
48 Inch | 1219.2 Millimeter
Pitch
0.5 Inch | 12.7 Millimeter