Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NGE2252FT-K1800

NGE2252FT-K1800

NGE2252FT-K1800 MODULAR BELT ; NON-RETURNABLE GREY-BLUE 5FT

Modular Belting; 2252; Flat Top; 1" Pitch; 18" Modular Belting Width; Straight Running and Side Flexing; Low Friction; POM Pin Material

Part #

NGE2252FT-K1800

BDI #

24481036

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.225
UNSPSC
31151614
EAN
0726166517564
Modular Belting Size
2252
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
POM
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
10 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.7
Long Description
Modular Belting; 2252; Flat Top; 1" Pitch; 18" Modular Belting Width; Straight Running and Side Flexing; Low Friction; POM Pin Material
Modular Belting Width
18 Inch | 457.2 Millimeter
Pitch
1 Inch | 25.4 Millimeter