Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HE25 X 1-1/4-KW

HE40 X 2-7/16-KW

HE40 X 2-7/16-KW SHAFT BUSHING

HE Bushing; HE40 Bushing; 2.438 IN Bore | 2.93 IN LTB | 7.5 IN Flange OD; Use: Conveyor Pulley; Cast Iron

Part #

206810

BDI #

266454

PRICE
$ 236.94 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.979
UNSPSC
31171605
EAN
0782475273461
Product Name
HE Bushing
Part Description
HE40 Bushing
Size
2.438 IN Bore | 2.93 IN LTB | 7.5 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
4 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE40 X 2-7/16-KW
Manufacturer Internal Number
206810
Weight / LBS
20
Long Description
HE Bushing; HE40 Bushing; 2.438 IN Bore | 2.93 IN LTB | 7.5 IN Flange OD; Use: Conveyor Pulley; Cast Iron