Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NAC-36-1 ; 38112

NAC-36-1 ; 38112

NAC-36-1 NR. 38112 HINGE PIN ; 1/4" DIA 36" BELT W NYLON CVRD ARMOR CBL

Hinge Pin; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Steel

Part #

38112

BDI #

17226796

PRICE
$ 46.90 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.156
UNSPSC
24101700
EAN
0697598381125
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
6.35 MM Hinge Pin Dia
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | Bolt Hinged Fastener | 36 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.30865
Long Description
Hinge Pin; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Steel