Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R2S-24/600 ; 41630

R2S-24/600 ; 41630

R2S-24/600 NR. 41630 HINGED FASTENER ; RIVET STAINLESS STEEL FOR R2

Rivet Hinged Fastener Strip; For Conveyor Belt; 300 Stainless Steel

Part #

41630

BDI #

17227467

PRICE
$ 130.24 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.93
UNSPSC
31162200
EAN
0697598416308
Product Name
Rivet Hinged Fastener Strip
Part Description
Rivet Hinged Fastener Strip
Used For
Conveyor Belt
Material
300 Stainless Steel
Other Features
3MM to 10MM Belt Thickness | 24 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener Strip
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
3.4
Long Description
Rivet Hinged Fastener Strip; For Conveyor Belt; 300 Stainless Steel