Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TGB-7/178-2/5-48/1219 NR. 56118

TGB-5/127-2/3-42/1067 NR. 56182

TGB-5/127-2/3-42/1067 NR. 56182 TRF PLT ; 42" BELT WID 5" TRANSFER WID 0.5" OFFSET

Transfer Plate; 5 IN Transfer Width; For Conveyor Belt

Part #

56182

BDI #

21509613

PRICE
$ 979.65 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
7.288
UNSPSC
24101700
EAN
0697598561824
Product Name
Transfer Plate
Part Description
Segmented Conveyor Transfer Plate
Size
5 IN Transfer Width
Used For
Conveyor Belt
Other Features
42 IN Belt Width | Horizontal to Horizontal or Waterfall Applications
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Segmented Conveyor
Manufacturer URL
https://www.flexco.com
Weight / LBS
5
Long Description
Transfer Plate; 5 IN Transfer Width; For Conveyor Belt