Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TGB-7/178-3/4-48/1219 NR. 56122

TGB-8/203-3/5-42/1067 NR. 56187

TGB-8/203-3/5-42/1067 NR. 56187 TRF PLT ; 42" BELT WID 8" TRANSFER WID 1" OFFSET

Transfer Plate; 8 IN Transfer Width; For Conveyor Belt

Part #

56187

BDI #

21509618

PRICE
$ 1,018.31 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
24101700
EAN
0697598561879
Product Name
Transfer Plate
Part Description
Segmented Conveyor Transfer Plate
Size
8 IN Transfer Width
Used For
Conveyor Belt
Other Features
42 IN Belt Width | Horizontal to Horizontal or Waterfall Applications
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Segmented Conveyor
Manufacturer URL
https://www.flexco.com
Weight / LBS
5
Long Description
Transfer Plate; 8 IN Transfer Width; For Conveyor Belt